Zoro Select

Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 1000 PK


original price: $197.04
22% off
new price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Internal Thread Size #8-32
  • Material Brass
  • Flange Style Flush
  • Insert Diameter 15/64 in
  • Overall Length 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Internal Thread Size #8-32
Insert Diameter 15/64 in
Overall Length 5/16 in
Drill Bit Size 7/32 in
Thread Size #8-32
Maximum Hole Diameter 0.219 in

Details

Item Press Insert
Material Brass
Flange Style Flush
Finish Plain
Thread Type UNC
Installation Method No Tool Needed, Press In
Compatible Material Plastic
Body Texture Knurled
Series E-Z Press
Thread Direction Right Hand
System of Measurement Inch
Manufacturer Location Globally Sourced
Material Grade/Class C3604
Insert Type Knurled Press Insert
Minimum Material Thickness 3/8 in

Description

Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 5/16 in, Insert Diameter 15/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/32 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.219 in, Manufacturer Location Globally Sourced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.