Shop All Press Inserts
Zoro Select
Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK
Mfr # 240-008-BR.250-PK100
Zoro # G309228256
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #8-32
- Material Brass
- Flange Style Flush
- Insert Diameter 15/64 in
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 240-008-BR.250-PK100
- Zoro # G309228256
- UPC # 839137006834
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #8-32 |
Insert Diameter | 15/64 in |
Overall Length | 1/4 in |
Drill Bit Size | 7/32 in |
Maximum Hole Diameter | 0.219 in |
Flange Diameter | 0.23 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 240-BR |
System of Measurement | Inch |
Thread Direction | Right Hand |
Minimum Material Thickness | 21/64 in |
Material Grade/Class | C3604 |
Tensile Strength | 49,000 psi |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/4 in, Insert Diameter 15/64 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 7/32 in, Minimum Material Thickness 21/64 in, Maximum Hole Diameter 0.219 in, Flange Diameter 0.23 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 316, Plain Finish (32320)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51030.120.0040)
- ITW BRANDS 100PK 22 32CW GRN Load (601)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M3-CR-PK5)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR-PK25)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (240-3-BR-PK25)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-RS-PK25)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK (240-006-BR-PK1000)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- MIDWEST FASTENER Press Insert, #10-24 Int Thrd Sz, Brass, 6 PK (930445)
- Zoro Select Press Inserts