Shop All Press Inserts
Zoro Select
Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK
Mfr # 240-006-BR-PK1000
Zoro # G7880336
original price:
$182.29
10% off
new price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #6-32
- Material Brass
- Flange Style Flush
- Insert Diameter 13/64 in
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-006-BR-PK1000
- Zoro # G7880336
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #6-32 |
Insert Diameter | 13/64 in |
Overall Length | 1/4 in |
Drill Bit Size | 3/16 in |
Thread Size | #6-32 |
Maximum Hole Diameter | 0.188 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | No Tool Needed, Press In |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
Minimum Material Thickness | 5/16 in |
Manufacturer Location | Globally Sourced |
Thread Direction | Right Hand |
Insert Type | Knurled Press Insert |
System of Measurement | Inch |
Material Grade/Class | C3604 |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/4 in, Insert Diameter 13/64 in, Thread Size #6-32, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/16 in, Minimum Material Thickness 5/16 in, Maximum Hole Diameter 0.188 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Stainless Steel (7501870187-12)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U04160.043.0300)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2975PK)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain, 1000 PK (260-004-BR-PK1000)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (260-006-RS-PK50)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-RS-PK25)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (260-332-BR-PK25)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK (240-008-BR.250-PK100)
- ZORO SELECT Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 25 PK (260-4-BR-PK25)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (260-008-RS-PK50)
- Zoro Select Press Inserts