Shop All Press Inserts
Zoro Select
Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Aluminum, Plain, 10 PK
Mfr # 240-5-AL-PK10
Zoro # G609228321
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/16"-18
- Material Aluminum
- Flange Style Flush
- Insert Diameter 25/64 in
- Overall Length 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-5-AL-PK10
- Zoro # G609228321
- UPC # 847554042137
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Diameter | 25/64 in |
Overall Length | 9/16 in |
Drill Bit Size | 3/8 in |
Maximum Hole Diameter | 0.375 in |
Details
Item | Press Insert |
Material | Aluminum |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
System of Measurement | Inch |
Thread Direction | Right Hand |
Material Grade/Class | 2024 |
Features | RoHS Compliant |
Minimum Material Thickness | 9/16 in |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 9/16 in, Insert Diameter 25/64 in, Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/8 in, Minimum Material Thickness 9/16 in, Maximum Hole Diameter 0.375 in, Features RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0040x1/2 ID, Pk10 (25125)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.075.0200)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 25 PK (M01200.160.0055)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 1000 PK (240-006-BR-PK1000)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (240-006-BR-PK50)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 1/4 in L, 15/64 in Dia., Brass, Plain, 100 PK (240-008-BR.250-PK100)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (260-008-BR-PK25)
- ZORO SELECT Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., Brass, Plain (260-004-RS-PK50)
- E-Z LOK Press Insert, M3-0.50 Int Thrd Sz, 0.188 in L, Brass (240-M3-BR)
- Zoro Select Press Inserts