Shop All Press Inserts
Zoro Select
Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., Brass, Plain, 500 PK
Mfr # 4KXL8
Zoro # G7955841
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4"-20
- Material Brass
- Flange Style Flush
- Insert Diameter 21/64 in
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4KXL8
- Zoro # G7955841
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | 1/4"-20 |
Insert Diameter | 21/64 in |
Overall Length | 1/2 in |
Drill Bit Size | 5/16 in |
Thread Size | 1/4"-20 |
Maximum Hole Diameter | 0.313 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | No Tool Needed, Press In |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
Insert Type | Knurled Press Insert |
Material Grade/Class | C3604 |
Minimum Material Thickness | 7/16 in |
Thread Direction | Right Hand |
System of Measurement | Inch |
Manufacturer Location | Globally Sourced |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/2 in, Insert Diameter 21/64 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 5/16 in, Minimum Material Thickness 7/16 in, Maximum Hole Diameter 0.313 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0101)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (SC22050120-14-100P1)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.050.0375)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (4ZU15)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (4ZE97)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 25 PK (4ZU35)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 5/16 in L, 5.8 mm Dia., Brass, Plain, 50 PK (4ZU26)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU20)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-4CR)
- Zoro Select Press Inserts