Shop All Press Inserts
Zoro Select
Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Aluminum, Plain, 10 PK
Mfr # 260-3-AL-PK10
Zoro # G509228339
product price: $5.79
/pk 10, $0.58/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-24
- Material Aluminum
- Flange Style Flanged
- Insert Diameter 17/64 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 260-3-AL-PK10
- Zoro # G509228339
- UPC # 847554042441
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #10-24 |
Insert Diameter | 17/64 in |
Overall Length | 3/8 in |
Drill Bit Size | 1/4 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Press Insert |
Material | Aluminum |
Flange Style | Flanged |
Finish | Plain |
Thread Type | UNC |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
System of Measurement | Inch |
Material Grade/Class | 2024 |
Features | RoHS Compliant |
Minimum Material Thickness | 3/8 in |
Thread Direction | Right Hand |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 3/8 in, Insert Diameter 17/64 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Aluminum, Material Grade/Class 2024, Finish Plain, Flange Style Flanged, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.25 in, Features RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 100 PK (U22320.075.0300)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 12 mm L, Nylon Body, 100 PK (5ZDP0)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 30 PK (38964)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Slotted Oval Machine Screw, Plain Nylon, 8 PK (77137)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M3-CR-PK5)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., 18-8 Stainless Steel, Plain (260-M4-CR-PK5)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 1000 PK (260-002-BR-PK1000)
- ZORO SELECT Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK (240-000-BR-PK50)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (240-332-BR-PK25)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 1000 PK (240-3-BR-PK1000)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (260-5-BR-PK10)
- Zoro Select Press Inserts