Shop All Press Inserts
Zoro Select
Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 240-3-CR-PK5
Zoro # G409228279
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #10-24
- Material 18-8 Stainless Steel
- Flange Style Flush
- Insert Diameter 17/64 in
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-3-CR-PK5
- Zoro # G409228279
- UPC # 847554011492
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #10-24 |
Insert Diameter | 17/64 in |
Overall Length | 3/8 in |
Drill Bit Size | 1/4 in |
Flange Diameter | 0.262 in |
Maximum Hole Diameter | 0.25 in |
Details
Item | Press Insert |
Material | 18-8 Stainless Steel |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | Arbor Press |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | 240-CR |
Thread Direction | Right Hand |
System of Measurement | Inch |
Minimum Material Thickness | 3/8 in |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 3/8 in, Insert Diameter 17/64 in, Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 1/4 in, Minimum Material Thickness 3/8 in, Maximum Hole Diameter 0.25 in, Flange Diameter 0.262 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0010)
- AMPG Combo Barrel/Screw, 1/4"-20, 3/8 to 1/2 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4135-316SS-PAK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 8mm L, PK100 (M07810.060.0008)
- ZORO SELECT Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., Brass, Plain, 50 PK (240-002-BR-PK50)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-BR-PK1000)
- ZORO SELECT Press Insert, M6-1.00 Int Thrd Sz, 12.7 mm L, 8.280 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (260-M6-CR-PK5)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (240-008-BR-PK50)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (240-M3-BR-PK50)
- ZORO SELECT Press Insert, M5-0.80 Int Thrd Sz, 9.525 mm L, 6.654 mm Dia., Brass, Plain, 25 PK (260-M5-BR-PK25)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (240-006-BR)
- Zoro Select Press Inserts