Shop All Press Inserts
Zoro Select
Press Insert, #0-80 Int Thrd Sz, 1/8 in L, 7/64 in Dia., Brass, Plain, 50 PK
Mfr # 240-000-BR-PK50
Zoro # G2738942
original price:
$15.49
10% off
new price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size #0-80
- Material Brass
- Flange Style Flush
- Insert Diameter 7/64 in
- Overall Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 240-000-BR-PK50
- Zoro # G2738942
- UPC # 839137005189
- Country of Origin Taiwan, Province of China
- Category Press Inserts
Dimensions
Internal Thread Size | #0-80 |
Insert Diameter | 7/64 in |
Overall Length | 1/8 in |
Drill Bit Size | 3/32 in |
Thread Size | #0-80 |
Maximum Hole Diameter | 0.094 in |
Details
Item | Press Insert |
Material | Brass |
Flange Style | Flush |
Finish | Plain |
Thread Type | UNC |
Installation Method | No Tool Needed, Press In |
Compatible Material | Plastic |
Body Texture | Knurled |
Series | E-Z Press |
System of Measurement | Inch |
Material Grade/Class | C3604 |
Manufacturer Location | Globally Sourced |
Thread Direction | Right Hand |
Minimum Material Thickness | 1/4 in |
Insert Type | Knurled Press Insert |
Description
Press Insert, Insert Type Knurled Press Insert, System of Measurement Inch, Overall Length 1/8 in, Insert Diameter 7/64 in, Thread Size #0-80, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Flange Style Flush, Body Texture Knurled, Number of Fins Not Applicable, Compatible Material Plastic, Drill Bit Size 3/32 in, Minimum Material Thickness 1/4 in, Maximum Hole Diameter 0.094 in, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS External-E Retaining Ring, Steel 1/16 in Shaft Dia, 90 PK (X1E-CON-CLI-ECL-0063x90)
- STARBORN Wood Screw, #10, 3 in, Torx Drive, 1500 PK (SFXV10300)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.043.0175)
- ZORO SELECT Press Insert, #8-32 Int Thrd Sz, 5/16 in L, 15/64 in Dia., Brass, Plain, 50 PK (260-008-RS-PK50)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., 18-8 Stainless Steel, Plain, 5 PK (240-M3-CR-PK5)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (260-332-RS-PK25)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (240-5-BR-PK10)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (260-332-BR-PK25)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 25 PK (240-332-BR-PK25)
- BSC PREFERRED Brass Flanged Screw-to-Expand Inserts for Plastic 1/4-20 Thread Size 0.438 Installed Length, 10PK (94615A214)
- Zoro Select Press Inserts