Shop All Test Leads & Probes
Zoro Select
Premium Test Lead Kit, Length 48 In
Mfr # 4WRC9
Zoro # G1078007
original price:
$12.66
10% off
new price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug and Connector Description Shrouded Banana Plug
- Color Black, Red
- For Use With Any Multimeter, Clamp Meter or Test Instrument that Accepts a Standard Shrouded Banana Plug
- Length 4 ft.
- Max Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4WRC9
- Zoro # G1078007
- UPC # 190735523025
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 4 ft. |
Length - Test Lead | 4 ft |
Manufacturers Warranty Length | 1 yr |
Meter Connection End Size | 4 mm |
Description
Test Leads, Color Code Black, Red, For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug, Length 4 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Heat- and Cold-Resistant Test Probe is Double Insulated, Manufacturers Warranty Length 1 yr, Meter Connection End Size 4 mm, Wire Insulation Double Insulation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual Ss/Br Gauge 4" 1/4 Lm 0-200 psi/Kpa (PFQ713)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D8822N Low Pr Gage H20Kpa (LPG5-D8822N)
- WIKA Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (113.13.20.30.L)
- FESTO Pressure Gauge MA-50-1-G1/4-MPA (MA-50-1-G1/4-MPA)
- ZORO SELECT Modular Test Probes, Alligator, Plunger (4WRA9)
- ZORO SELECT Banana Plug, Right Angle, 1000VAC, Red (5TXC0)
- ZORO SELECT Mini Test Clip, 30VAC/60VDC, Red (5TXD2)
- ZORO SELECT Modular Test Probes, Length 6 In (4WRC8)
- ZORO SELECT Test Lead Kit (4WRD6)
- ZORO SELECT Test Lead Kit (4WRE4)
- TOOLTIME 69250 Terminal Leads With Power - Switch - Fuse (TO371724)
- Zoro Select Test Leads & Probes