Shop All Bottles & Jars
Zoro Select
Precleaned Wide-Mouth Jar EPA, 125ml, PK12
Mfr # 3UDA3
Zoro # G4740425
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 4.2"
- Autoclavable Yes
- Standards EPA Protocol A
- Labware Closure Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UDA3
- Zoro # G4740425
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4.2" |
Labware Height - Metric | 107 mm |
Labware Height - English | 4.2 in |
Screw Closure Size | 48-400 mm |
Labware Screw Closure Size | 48-400 mm |
Diameter | 1.9 in |
Body Diameter - Metric | 48.26 mm |
Mouth Size | Wide |
Overall Height - Metric | 107 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 48.26 mm, Body Material Glass, Overall Height - Metric 107 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 48-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #14, B/S, 8 In, Full Ht (14BS8F)
- LAMOTTE Colorimeter Reagent, Liquid (R-3240-LI)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- ZORO SELECT Wide Mouth Bottle, 125ml, PK48 (3TRW4)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- ZORO SELECT Bottle Sq w/ Hndl 10 L Azlon (3UDT8)
- ZORO SELECT Bottle Sq w/ Hndl 20 L Azlon (3UDU2)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- Zoro Select Labware