Shop All Bottles & Jars
Zoro Select
Precleaned Wide-Mouth Jar, 500ml, PK12
Mfr # 3UDC6
Zoro # G4740391
product price: $41.59
/pk 12, $3.47/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 5"
- Autoclavable Yes
- Standards EPA Protocol A
- Bottle/Jar Type Sampling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UDC6
- Zoro # G4740391
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 5" |
Labware Screw Closure Size | 63-400 mm |
Diameter | 3.2 in |
Screw Closure Size | 63-400 mm |
Labware Height - Metric | 158 mm |
Labware Height - English | 6.2 in |
Mouth Size | Wide |
Body Diameter - Metric | 81.28 mm |
Overall Height - Metric | 158 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 81.28 mm, Body Material Glass, Overall Height - Metric 158 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 63-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERIFIC Splash Block Brown Rubberific (LRSBBN)
- ADVANTECH Sieve, #4, B/S, 8 In, Half Ht (4BS8H)
- UNITED SCIENTIFIC Straight Teasing Needle, PK 12 (NEDPL1-PK/12)
- CYTIVA WHATMAN Qualitative Filter Paper, 12.5cm, PK100 (1004-125)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- ZORO SELECT Straight Sided Preclean Jar, 250ml, PK12 (3TRV1)
- ZORO SELECT Container, SS, 38.5qt., 15.75 x 13 7/8 (78630)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- TRICORBRAUN 30 Ml Glass Boston Round, Round, Amber, 18Mm Spec Finish Euro Dropper Bottle (600113)
- Zoro Select Labware