Shop All Bottles & Jars
Zoro Select
Precleaned Wide-Mouth Jar, 500ml, PK12
Mfr # 3UCY9
Zoro # G3860577
product price: $49.15
/pk 12, $4.10/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/ 16 oz.
- Height 152mm
- Autoclavable Yes
- Depth 152mm
- Standards EPA Protocol A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UCY9
- Zoro # G3860577
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 152mm |
Depth | 152mm |
Labware Height - Metric | 152 mm |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 89 mm |
Labware Height - English | 6 in |
Labware Depth - Metric | 152 mm |
Mouth Size | Wide |
Body Diameter - Metric | 89 mm |
Overall Height - Metric | 152 mm |
Description
Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 89 mm, Body Material Glass, Overall Height - Metric 152 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass, Shape Straight Side Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 40mL, PK72 (225290)
- SIBATA Graduated Cylinder, 50 mL, 24 mm Dia, PK4 (2351A-50)
- EXTECH PH Electrode (PH105)
- QORPAK Bottle, 2 oz, PK24 (GLC-01624)
- ZORO SELECT SS Container 60qt. 18" x 16" (78640)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- Zoro Select Labware