Shop All Bottles & Jars
Zoro Select
Precleaned Wide-Mouth Jar, 125ml, PK24
Mfr # 3UCX6
Zoro # G3860552
product price: $64.59
/pk 24, $2.69/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 120mL/ 4 oz.
- Height 2-3/4"
- Autoclavable Yes
- Standards EPA Protocol A
- Pre-Cleaned Semi-Volatile Organics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UCX6
- Zoro # G3860552
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 2-3/4" |
Screw Closure Size | 58-400 mm |
Labware Height - English | 2.75 in |
Diameter | 2.375 in |
Labware Screw Closure Size | 58-400 mm |
Labware Height - Metric | 70 mm |
Overall Height - Metric | 70 mm |
Mouth Size | Wide |
Body Diameter - Metric | 60.32 mm |
Description
Jar, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 60.32 mm, Body Material Glass, Overall Height - Metric 70 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Qorpak 84 oz. 2500 mL Clear Jug, PK 6 (GLA-06017)
- SQWINCHER Sqwincher Liquid Concentrate Pump Spout (158-500101)
- QUICK Quick Arsenic Econo Ii (481304)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG7)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- ZORO SELECT Bottle, 30mL, 1 oz, Narrow, PK10 (524185-0030)
- ZORO SELECT Tapered Pail, 12-1/2 qt., Stainless Steel (58130)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- Zoro Select Labware