Shop All Bottles & Jars
Zoro Select
Precleaned Wide-Mouth Jar, 1000ml, PK12
Mfr # 3UCZ6
Zoro # G3860586
original price:
$47.99
5% off
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1000mL/ 32 oz.
- Height 178mm
- Autoclavable Yes
- Depth 175mm
- Standards EPA Protocol A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3UCZ6
- Zoro # G3860586
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 178mm |
Depth | 175mm |
Labware Depth - Metric | 175 mm |
Labware Height - English | 7 in |
Labware Screw Closure Size | 89-400 mm |
Screw Closure Size | 89-400 mm |
Diameter | 101 mm |
Labware Height - Metric | 178 mm |
Overall Height - Metric | 178 mm |
Body Diameter - Metric | 101 mm |
Mouth Size | Wide |
Description
Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material PTFE, Body Diameter - Metric 101 mm, Body Material Glass, Overall Height - Metric 178 mm, Pre-Cleaned Semi-Volatile Organics, Screw Closure Size 89-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color Blue, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Basic Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- BLACKBURN SAMPLING Waste Sampler, Barrel, 130mL Cap (BA395C)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Narrow Mouth Bottle, 1000ml, PK12 (3UUJ9)
- ZORO SELECT Hospital Bucket, 14-3/4qt, Stainless Steel (58160)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL6)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- UNITED SCIENTIFIC Media Bottle Starter Pack, Set of 10 (BMSET10)
- Zoro Select Labware