Shop All Samplers
Zoro Select
Precleaned Poly Pail Sampler, 75mL, PK12
Mfr # 5660C
Zoro # G3911293
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 mL
- Material HDPE
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5660C
- Zoro # G3911293
- Country of Origin United States
- Category Samplers
Dimensions
Length | 18 in |
Details
Item | Precleaned Poly Pail Sampler |
Capacity | 75 mL |
Material | HDPE |
Description
Precleaned Poly Pail Sampler, Capacity 75 mL, HDPE, Length 18 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Rapid Tablets (511792BT)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- UNITED SCIENTIFIC United Scientific 125mL Polypropy, PK 12 (57105)
- KIMBLE CHASE Straight Sided Jar, 8 oz., PK12 (5410870V-26)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- ZORO SELECT Drum Sampler, 250mL, 42 In, PK12 (5665S)
- ZORO SELECT Poly Drum Sampler, 250mL, 42 In, PK24 (5670)
- ZORO SELECT Precleaned Poly Drum Sampler, 250mL, PK24 (5670C)
- ZORO SELECT Poly Tank Sampler, 640mL, 9 Ft, PK12 (5685)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- BLACKBURN SAMPLING Ethanol Sampler, 460 mL (BA395E)
- Zoro Select Samplers