Shop All Lab Mixing Accessories
Zoro Select
Precleaned Ladle Only, Poly, PK5
Mfr # 5329
Zoro # G4139371
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Handle For Swivel Adaptor Not Included
- Pre-Cleaned EPA Protocol B
- Sterile/Non-Sterile Non-Sterile
- Shaft Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5329
- Zoro # G4139371
- Country of Origin United States
- Category Lab Mixing Accessories
Details
Material | polypropylene |
Item | Swivel Dipper |
Handle | For Swivel Adaptor Not Included |
Pre-Cleaned | EPA Protocol B |
Sterile/Non-Sterile | Non-Sterile |
Shaft Material | Polypropylene |
Autoclavable | No |
Head Material | Polypropylene |
Product Type | Replacement Swivel Dipper Ladle |
Capacity - Imperial | 20 3/16 fl oz |
Capacity - Metric | 600 mL |
Description
Swivel Dipper, Head Material Polypropylene, Product Type Replacement Swivel Dipper Ladle, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned EPA Protocol B, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Standards Not Applicable, Includes Not Applicable, Shaft Material Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel Anit-Splash 144 Oz (408234-0000)
- ZORO SELECT Scoop, Metal Dect, Blue, 2 Oz, PK100 (H36902-0006)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW089H)
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- ZORO SELECT Funnel Powder 65mm, PK10 (342555-0065)
- ZORO SELECT Telescopic Jar Sampler, 7 to 24 Ft (7324)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- ZORO SELECT Sub-Surface Sampler, Poly/SS, 6 Ft L (6000)
- BRANSON Spanner Wrench (201-118-024)
- Zoro Select Lab Mixing Accessories