Shop All Bottles & Jars
Zoro Select
Precisionware Bottle, 8 Oz, HDPE, PK200
Mfr # 10628-9006
Zoro # G4681713
product price: $642.99
/pk 200, $3.21/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz.
- Autoclavable No
- Standards FDA
- Labware Body Color Amber
- Labware Body Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10628-9006
- Zoro # G4681713
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 45-410 mm |
Neck Inside Diameter - Metric | 36 mm |
Minimum Screw Closure Size | 45 mm |
Mouth Size | Wide |
Body Diameter - Metric | 58 mm |
Overall Height - Metric | 141 mm |
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 58 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 141 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-410 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- ZORO SELECT Wide Mouth Jar, 125ml, PK24 (3TRN2)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UCY9)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- PIPELINE PACKAGING F-Style HDPE Bottle, 128 oz. (04-05-032-00039)
- Zoro Select Labware