Shop All Brass Balls
Zoro Select
PrecisionBall, Brass, 3/32 In, Pk2000
Mfr # 4RJR5
Zoro # G2378896
product price: $45.69
/pk 2000, $0.02/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/32 in
- Material Brass
- Alloy Type CDA 270
- Weight 0.06 g
- Rockwell Hardness B75 to B87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RJR5
- Zoro # G2378896
- Country of Origin United States
- Category Brass Balls
Dimensions
Diameter | 3/32 in |
Dia. Tolerance | +/-0.001 in |
Outside Diameter | 3/32 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Brass |
Alloy Type | CDA 270 |
Weight | 0.06 g |
Rockwell Hardness | B75 to B87 |
Standards | ASM 4712, ASTM B134, UNS C-27000 |
Grade | 200 |
Item | 270 Brass Ball |
Application | Electrical, Flow Control, Furniture |
Ball Bearing Grade | 200 |
Shape | Ball |
System of Measurement | Inch |
Ball Weight | 0.06 g |
Mechanical Finish | Mill |
Material Grade | 270 |
Description
270 Brass Ball, Material Brass, Material Grade 270, Outside Diameter 3/32 in, Outside Diameter Tolerance +/-0.001 in, Ball Weight 0.06 g, Ball Bearing Grade 200, Rockwell Hardness B75 to B87, Standards ASM 4712, ASTM B134, UNS C-27000, Mechanical Finish Mill, System of Measurement Inch, Application Electrical, Flow Control, Furniture, Shape Ball, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.