Shop All Immersion Heaters
Zoro Select
Precision Tank Heater, 22-1/2 In. L
Mfr # 5ZPX8
Zoro # G7513651
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 8 sq in
- Phase 1
- Overall Length 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPX8
- Zoro # G7513651
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 22 1/2 in |
Min. Immersion Depth | 8 in |
Height | 19 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 8 sq in |
Phase | 1 |
Control Range | 55 Degrees to 200 Degrees F |
Sheath Material | Incoloy(R) |
Special Information | Indoor Operation, Temperature is Thermostatically Controlled and Adjustable |
Item | Sanitizing Sink/Tank Immersion Heater |
Enclosure Type | Secured to Aluminum Base |
Description
Sanitizing Sink/Tank Immersion Heater, 1,000 W Watts, Sheath Material Incoloy(R), Watt Density 8 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 22 1/2 in, Control Range 55 Degrees to 200 Degrees F, Enclosure Type Secured to Aluminum Base, Min. Immersion Depth 8 in, Height 19 1/2 in, Special Information Indoor Operation, Temperature is Thermostatically Controlled and Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 1 C, Hardwired, 24VAC (1F56N-444)
- TEMPCO Band Heater, 1-1/2 In. Dia., 900 Deg F (NHW00120)
- KING ELECTRIC Puh Portable Heater 120V-750/1500W Ceramic W/Stat Gray (PUH1215T)
- AMANA Leveling Legs, Metal, Gray, 4 in. H (LL02B)
- TEMPCO Cartridge Immersion Heater, 3000W (HDL00043)
- TEMPCO Screw Plug Immersion Heater, 17 In. L (TSP01409)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- Zoro Select Immersion Heaters