Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB2-32
Zoro # G2799124
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Drive Size 4mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSB2-32
- Zoro # G2799124
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M6-1.00 |
Shoulder Diameter | 8 mm |
Shoulder Length | 16 mm |
Drive Size | 4mm |
Head Diameter | 12 mm |
Head Height | 6 mm |
Thread Length | 11 mm |
Shoulder Length Tolerance | +0.050mm |
Shoulder Dia. | 8 mm |
Shoulder Diameter Tolerance | -0.013 mm to +0.0 mm |
Minimum Thread Length | 11 mm |
Dimensional Standards | ASME/ANSI B18.3.3 |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M6-1, Minimum Thread Length 11 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 6 mm, Head Diameter 12 mm, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 20 mm Slotted Cheese Machine Screw, Plain Nylon, 10 PK (50M080125D020)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45655)
- ZORO SELECT Push Nut, Stud Retention, Stl, 5/16In, PK200 (138631002)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78621)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-30)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-29)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-35)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (4435)
- ZORO SELECT Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 25 mm Shoulder Lg, Stainless Steel, 5 PK (MSB4-45)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 7/16 in Shoulder Lg, 5 PK (PAT7006SS)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 3 in Shoulder Lg, Alloy Steel (STR70014C48)
- Zoro Select Shoulder Bolts