Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # MSB2-43
Zoro # G2510286
product price: $35.35
/pk 5, $7.07/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Metric
- Thread Size M10-1.50
- Shoulder Diameter 12 mm
- Drive Size 6mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MSB2-43
- Zoro # G2510286
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | M10-1.50 |
Shoulder Diameter | 12 mm |
Shoulder Length | 16 mm |
Drive Size | 6mm |
Head Diameter | 20 mm |
Head Height | 8 mm |
Thread Length | 16 mm |
Shoulder Length Tolerance | +0.050mm |
Shoulder Dia. | 12 mm |
Shoulder Diameter Tolerance | -0.013 mm to +0.0 mm |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 16 mm |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.013 mm to +0.0 mm, Pack Size Small Pack, Head Height 8 mm, Head Diameter 20 mm, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 4 mm Length, 50 PK (M51050.025.0004)
- SUBURBAN BOLT AND SUPPLY Helical Insert, M4 Thrd Sz, Stainless Steel (A5110040006)
- ZORO SELECT Hex Nut, M36-1.50, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0150)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0250)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK (4431-416SS)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250062L-005P1)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.050.0037)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X20)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-20)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (SBIA0750200USA-010BX)
- 80/20 Shoulder Screw, M8 x 1.25 Thr Sz, 33.25mm Thr Lg, 20 mm Shoulder Lg, Steel (13-1922)
- Zoro Select Shoulder Bolts