Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4718
Zoro # G3455121
product price: $7.85
/pk 5, $1.57/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Shoulder Diameter 3/16 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4718
- Zoro # G3455121
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #8-32 |
Shoulder Diameter | 3/16 in |
Shoulder Length | 5/16 in |
Drive Size | #2 |
Head Diameter | 5/16 in |
Head Height | 5/32 in |
Thread Length | 3/16 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Dia. | 3/16 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Phillips Size | #2 |
Minimum Thread Length | 3/16 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 5/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Staples, Plastic, 50 PK (17-215)
- ZORO SELECT Wood Screw, #12, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 10 PK (WAS50512)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 8 mm Shoulder Lg, 316 Stainless Steel (STR602M4X8)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV2)
- ZORO SELECT Shoulder Screw, M12 Thr Sz, 18 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0120)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60131C10)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 7 in Shoulder Lg, Alloy Steel (U07111.075.0700)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (4433)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0250050USA-025BX)
- Zoro Select Shoulder Bolts