Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Stainless Steel, 5 PK
Mfr # SBIXX0370050-005P1
Zoro # G2915595
product price: $21.35
/pk 5, $4.27/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Shoulder Length 1/2 in
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBIXX0370050-005P1
- Zoro # G2915595
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 5/16"-18 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 1/2 in |
Drive Size | 3/16 in |
Head Diameter | 9/16 in |
Head Height | 1/4 in |
Thread Length | 1/2 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 3/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 1/2 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 416, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Tensile Strength 123,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.021.0100)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht (KEPIX031-025P)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (821730G)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMP6)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMR1)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0450)
- ZORO SELECT Tamper-Resistant Shoulder Screw, 1/4"-20 Thr Sz, 5/8 in Thr Lg, 1/4 in Shoulder Lg (5MA51)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV2)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0500)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X16)
- Zoro Select Shoulder Bolts