Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4714
Zoro # G2570224
product price: $14.15
/pk 10, $1.42/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Phillips Drive
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 1/8 in
- Drive Size #1
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4714
- Zoro # G2570224
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 1/8 in |
Shoulder Length | 3/8 in |
Drive Size | #1 |
Head Diameter | 1/4 in |
Head Height | 1/8 in |
Thread Length | 5/32 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Dia. | 1/8 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Phillips Size | #1 |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 5/32 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 3/8 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 250 PK (A01200.037.0250)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (00915)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36440MF037)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 100 PK (03819)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4711)
- ZORO SELECT Precision Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4710)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-21)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4431)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH5)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (STR40151C06H)
- Zoro Select Shoulder Bolts