Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4454
Zoro # G3360454
product price: $27.79
/pk 5, $5.56/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Shoulder Length 1 in
- Drive Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4454
- Zoro # G3360454
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 3/8"-16 |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1 in |
Drive Size | 1/4 in |
Head Diameter | 3/4 in |
Head Height | 5/16 in |
Thread Length | 5/8 in |
Shoulder Dia. | 1/2 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39164)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 2.5mm, PK100 (M39350.025.0032)
- PRIME-LINE Hex Lag Screw 1/4in X 6in A307 Grade A Zinc Plated Steel 100PK (9055422)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0100)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DML8)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR402M5X20HUL)
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-5)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0250)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel (SBIX0370037SP-005P1)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0060)
- Zoro Select Shoulder Bolts