Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel
Mfr # SBIX0370062SP-005P1
Zoro # G2544001
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 3/8 in
- Shoulder Length 5/8 in
- Drive Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SBIX0370062SP-005P1
- Zoro # G2544001
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 3/8 in |
Shoulder Length | 5/8 in |
Drive Size | 5/32 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Thread Length | 7/16 in |
Shoulder Length Tolerance | +/-0.005 in |
Shoulder Dia. | 3/8 in |
Shoulder Diameter Tolerance | -0.004 in to +0.0 in |
Minimum Thread Length | 7/16 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in, Tensile Strength 90,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Plain Finish (TRI2031LHX6-025P)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- HILLMAN STOP NTS SAE 7/16-20 (180186)
- G.L. HUYETT Bent Pin 1/2 x 7-1/4 LCS ZC (BTP-0500-7250)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel (STR602M6X10)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 50 mm Shoulder Lg, 316 Stainless Steel (STR602M20X50)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4323)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250012L-005P1)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel (STR401M10X16)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 10 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0010)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, 316 Stainless Steel (STR602M20X60)
- Zoro Select Shoulder Bolts