Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4742
Zoro # G2509202
product price: $14.95
/pk 5, $2.99/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4742
- Zoro # G2509202
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/4 in |
Drive Size | 5/32 in |
Head Diameter | 1/2 in |
Head Height | 7/32 in |
Thread Length | 7/16 in |
Shoulder Dia. | 5/16 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Phillips Size | 5/32 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 7/16 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 3/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.120.0055)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG360312031212)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 4 PK (73308)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60253C12)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (4446)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 80 mm Shoulder Lg, Alloy Steel, 2 PK (M07111.160.0080)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4328)
- AMPG Shoulder Screw, 3A Thr Sz, 5/8 Thr Lg, 3-1/2 in Shoulder Lg, Stainless Steel (STR74412C56-1)
- Zoro Select Shoulder Bolts