Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 4335
Zoro # G3460764
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Shoulder Diameter 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4335
- Zoro # G3460764
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-32 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-1/4 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 1/4 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Minimum Thread Length | 1/4 in |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #10-32, Minimum Thread Length 1/4 in, Shoulder Length 1 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04360.037.0300)
- AVK Rivet Nut, M8-1.25 Thread Size, 160.64 mm Flange Dia., 17.40 mm L, Steel (BTI-AHS4T-8125-3.8/B)
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07327)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77121)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNF4)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0050)
- ZORO SELECT Shoulder Screw, M3-0.50 Thr Sz, 4.5 mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel (STR601M4X5)
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 45 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0045)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK (PAT4425)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.075.0500)
- MTD Screw-Shld .500 Di (738-0234)
- Zoro Select Shoulder Bolts