Shop All Shoulder Bolts
Zoro Select
Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # 24. Oct 4428
Zoro # G2894613
product price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Shoulder Diameter 1/4 in
- Shoulder Length 1/4 in
- Drive Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24. Oct 4428
- Zoro # G2894613
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | #10-24 |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1/4 in |
Drive Size | 1/8 in |
Head Diameter | 3/8 in |
Head Height | 3/16 in |
Thread Length | 3/8 in |
Shoulder Dia. | 1/4 in |
Shoulder Length Tolerance | +0.002 in |
Shoulder Diameter Tolerance | -0.0015 in to +0.0 in |
Minimum Thread Length | 1/4 in |
Dimensional Standards | ASME/ANSI B18.3.3 |
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 1/4 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.0015 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME/ANSI B18.3.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 2-3/8 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650382)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1", Alloy Steel, 18-8, Hex Socket Drive , 25PK (298405-25)
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel 50 PK (2438334)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-28)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4426)
- ZORO SELECT Precision Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel (24. Oct 4431)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0200)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG8)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.050.0150)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN8)
- Zoro Select Shoulder Bolts