Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 9/16 Usable Lg
Mfr # PIN7441412
Zoro # G710043127
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Plain
- Material Stainless Steel
- Standards RoHS Compliant
- Material Quality Standards ASTM A564, DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN7441412
- Zoro # G710043127
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 3/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 3/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 1/4 in |
Maximum Hole Size | 0.0938 in |
Maximum Usable Length | 9/16 in |
Details
System of Measurement | Inch |
Finish | Plain |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Material Quality Standards | ASTM A564, DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 9/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK (MTSDB08158)
- MIDWEST FASTENER Flange Nut, 3/8"-16, Steel, Zinc Plated, 20 PK (63553)
- FOREVERBOLT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FB3FLWASH38SOD2P10)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue T25 Head Concrete Screw Anchors With Drill Bit, 100PK (3320T25)
- ZORO SELECT 5/16x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-053)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x4 In L (WWG-CLPS-108)
- ZORO SELECT Clevis Pin, Steel, 9/16 in. dia., PK5 (U39797.056.0300)
- ZORO SELECT Precision Clevis Pin 1-1/8 Usable Lg (PIN3015122-BX)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- ZORO SELECT Precision Clevis Pin 1-7/8 Usable Lg (PIN3013834-BX)
- HHIP .833-.916" Pin Gage Handle (4102-0007)
- Zoro Select Clevis Pins