Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 9/16 Usable Lg
Mfr # PIN3013112
Zoro # G710041826
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Plain
- Material Stainless Steel
- Outside Diameter Tolerance -0.002/-0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013112
- Zoro # G710041826
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Usable Length | 9/16 in |
Shank Length | 3/4 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Hole Size | 0.0938 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Finish | Plain |
Item | Clevis Pin |
Material | Stainless Steel |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 9/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB58W8)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 140 PK (4RWE8)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01210.025.0175)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x2 1/4 In, PK10 (WWG-CLPZ-087)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x6 In (1BAJ4)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.312x1 L, PK5, Finish: Plain (WWG-CLPSBPS-055)
- ZORO SELECT Precision Clevis Pin 15/16 Usable Lg (PIN7441418)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- Zoro Select Clevis Pins