Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 9/16 Usable Lg
Mfr # PIN3011812-BX
Zoro # G110041945
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Black Oxide
- Standards RoHS Compliant
- Material Stainless Steel
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3011812-BX
- Zoro # G110041945
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 9/16 in |
Maximum Hole Size | 0.0938 in |
Shank Length | 3/4 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 1/4 in |
Pin Diameter | 1/8 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Material | Stainless Steel |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/4 in, Maximum Usable Length 9/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 3/4 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-35250)
- PRECISION BRAND Slotted Shim with Tab AA, 0.0050" Thickness, Pk20 (42106)
- AMERICAN SOCKETS 1/4X1 1/4 DOWEL PIN BRIGHT FINISH PLAIN (1420PDB)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 3.438 in Bore Dia. (RR-343)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0150)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3015118)
- ZORO SELECT 5/16x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-053)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0175)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0250)
- ZORO SELECT 1/4x1-1/2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-048)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 3/4 L, PK25 (WWG-CLP-246)
- Zoro Select Clevis Pins