Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 7/8 Usable Lg
Mfr # PIN3015118
Zoro # G910042159
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3015118
- Zoro # G910042159
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 7/8 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/8 in |
Maximum Hole Size | 0.141 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 7/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 7/8 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51010.062.0225)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34684)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- NUVO IRON #8 screw, 3 in., Torx head, Brown, 860PK (83BRHP)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/8 L, PK25 (WWG-CLPZ-188)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750 In x6 1/2 In L (WWG-CLPZ-230)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0350)
- ZORO SELECT Clevis Pin, Stl, Znc, 5/16x3/4 L, PK10 (WWGCLPZBP079)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/8 L, PK10 (WWG-CLPS-151)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 27/64, PK10 (WWG-CLPZ-096)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- Zoro Select Clevis Pins