Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 7/8 Usable Lg
Mfr # PIN3015118-BX
Zoro # G810042044
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Product Type Precision Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3015118-BX
- Zoro # G810042044
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 7/8 in |
Pin Diameter | 5/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 1 1/8 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 7/16 in |
Maximum Hole Size | 0.141 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 7/16 in, Maximum Usable Length 7/8 in, Maximum Hole Size 0.141 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 5/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1/2, PK50 (U07840.043.0050)
- NEWPORT FASTENERS Sheet Metal Screw, #14 x 1 in, Climaseal Finish 18-8 Stainless Steel Hex Head Hex Drive, 200 PK (858089-200)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- ZORO SELECT Concrete Screw, #14-10 Dia., Pan, 2 in L, 18-8 Stainless Steel Plain, 500 PK (1432APP188)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0300)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x3/4 L, PK10 (WWGCLPZBP049)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0150)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8, PK5 (U51798.037.0125)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x2 L, PK25 (WWG-CLPZ-170)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- Zoro Select Clevis Pins