Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 7/8 Usable Lg
Mfr # PIN3013818-BX
Zoro # G210042842
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Shank Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN3013818-BX
- Zoro # G210042842
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 1 1/8 in |
Maximum Hole Size | 0.1563 in |
Pin Diameter | 3/8 in |
Maximum Usable Length | 7/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 1/2 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material | Stainless Steel |
Finish | Black Oxide |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 7/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 1 1/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05289)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 316, Plain Finish (U55070.100.3600)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Galvanized, 20 PK (7741HD5-PWR)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- ZORO SELECT Clevis Pin, Zinc, 0.500x2 3/4 L, PK10 (WWG-CLPZ-214)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3021416)
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/8 L, PK5 (WWG-CLPS-136)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 3-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP077)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0500)
- ZORO SELECT Standard Clevis Pin, 1 in Pin Dia, 3 in Shank Lg, Steel, Zinc Plated Finish (WWG-CLPZ-235)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0500)
- Zoro Select Clevis Pins