Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 7/16 Usable Lg
Mfr # PIN3021810
Zoro # G010042110
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Material Quality Standards DFARS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3021810
- Zoro # G010042110
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 7/16 in |
Head Diameter | 5/16 in |
Pin Diameter | 1/8 in |
Maximum Hole Size | 0.0938 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Shank Length | 5/8 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Plain |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 316 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 7/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 5/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Stainless Steel Plain Finish, 50 PK (M51420.070.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 100 mm Length, 50 PK (M07160.060.0100)
- HERITAGE Clevis Pin Universal Asst CSZ 40 pcs. (DISP-CLPU40)
- ZORO SELECT Precision Clevis Pin 19 Usable Lg (PIN301M10X25)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0350)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0325)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x2 1/2 In L (WWG-CLPS-094)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3011216-BX)
- ZORO SELECT Precision Clevis Pin 5/8 Usable Lg (PIN3015114-BX)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Universal Clevis Pins 5PK (34725)
- Zoro Select Clevis Pins