Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 5/8 Usable Lg
Mfr # PIN3023814
Zoro # G210042521
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Pin Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3023814
- Zoro # G210042521
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 3/8 in |
Shank Length | 7/8 in |
Head Diameter | 1/2 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Hole Size | 0.1563 in |
Maximum Usable Length | 5/8 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 316 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 5/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Coupling Nut, 3/8"-16, Aluminum, Plain, 1-1/8 in Lg, 1/2 in Hex Wd (NUT6083816)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 50 PK (06153S-PWR)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16715)
- ZORO SELECT Thin Hex Nut, M39-4.00, Steel, Class 4, Zinc Plated, 19.50 mm Ht, 2 PK (M11360.390.0001)
- ZORO SELECT Precision Clevis Pin 1-1/4 Usable Lg (PIN3017124-BX)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0400)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.312x1 L, PK25 (WWG-CLPZ-178)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0100)
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 3-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP077)
- ZORO SELECT 1/2x2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-068)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- Zoro Select Clevis Pins