Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 5/8 Usable Lg
Mfr # PIN3013814-BX
Zoro # G510043099
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Product Type Precision Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013814-BX
- Zoro # G510043099
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Shank Length | 7/8 in |
Pin Diameter | 3/8 in |
Maximum Usable Length | 5/8 in |
Head Diameter | 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.1563 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Finish | Black Oxide |
Material | Stainless Steel |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1/2 in, Maximum Usable Length 5/8 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 7/8 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/8 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0612-EA-100)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 50 PK (M51050.020.0005)
- ZORO SELECT Precision Clevis Pin 1-1/16 Usable Lg (PIN3011820-BX)
- ZORO SELECT Clevis Pin, Universal, 0.250x1 In, PK10 (WWG-CLPUZ-004)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3015116-BX)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0112)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/4 In L (WWG-CLPS-103)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0500)
- Zoro Select Clevis Pins