Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 54 Usable Lg
Mfr # PIN744M10X60
Zoro # G810043447
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Shank Length 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN744M10X60
- Zoro # G810043447
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 60 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Maximum Usable Length | 54 mm |
Maximum Hole Size | 3.2 mm |
Pin Diameter | 10 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Head Diameter | 18 mm |
Details
System of Measurement | Metric |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Product Type | Precision Clevis Pin |
Material Quality Standards | ASTM A564, DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 18 mm, Maximum Usable Length 54 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 60 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- ZORO SELECT Flat Washer, For Screw Size 3/4 in , Stainless Steel Plain Finish (WAS50534)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00865)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-182)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 3/4 In L (WWG-CLPS-105)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT Clevis Pin, Hdlss, 1/4 x1 1/32 L, w/2 Rings (WWG-HLPGRR-027)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0050)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0050)
- ZORO SELECT Clevis Pin, Steel, 1-1/4 in. dia. (U39797.125.0600)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0075)
- Zoro Select Clevis Pins