Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 5/16 Usable Lg
Mfr # PIN3013108-BX
Zoro # G110042140
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Head Diameter Tolerance +0.000/-0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013108-BX
- Zoro # G110042140
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 5/16 in |
Shank Length | 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Pin Diameter | 3/16 in |
Head Diameter | 5/16 in |
Maximum Hole Size | 0.0938 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Black Oxide |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 5/16 in, Maximum Usable Length 5/16 in, Maximum Hole Size 0.0938 in, Number of Holes 1, Shank Length 1/2 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/16 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- MKT FASTENING Forway Double Lag Shield, 11/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (1106000)
- SENCO Staples, 16 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (P10BAB)
- ZORO SELECT Coupling Nut Reducer, 5/16"-18 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (250662BG)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 3/4 L, PK10 (WWG-CLPZ-210)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.570x2 1/2 In, PK5 (WWG-CLPZ-111)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0350)
- ZORO SELECT 1/4x2 S.S. GROOVED CLEVIS (WWG-CLPGSRR-049)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0075)
- ZORO SELECT Precision Clevis Pin 7/8 Usable Lg (PIN3013818-BX)
- Zoro Select Clevis Pins