Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 5-3/8 Usable Lg
Mfr # PIN74401896
Zoro # G110042607
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Standards RoHS Compliant
- Finish Plain
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN74401896
- Zoro # G110042607
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Maximum Hole Size | 0.25 in |
Maximum Usable Length | 5 3/8 in |
Shank Length | 6 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Head Diameter | 1 13/32 in |
Pin Diameter | 1 1/8 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Material | Stainless Steel |
Standards | RoHS Compliant |
Finish | Plain |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | ASTM A564, DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 13/32 in, Maximum Usable Length 5 3/8 in, Maximum Hole Size 0.25 in, Number of Holes 1, Shank Length 6 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37171.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 260 PK (B12300.062.0001)
- MKT FASTENING Short Drop-In Anchor, 5/16 in Dia, 2-3/8" L, Steel Zinc Plated (305162I)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 1/8" Dia, 7/8" L, 100 PK (1407000)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.500x4 In (1BAJ6)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x5 L, PK5 (WWG-CLPZ-219)
- ZORO SELECT Clevis Pin, SS, 1/4x1 3/4 L, PK10 (WWG-CLPS-154)
- ZORO SELECT 1/2x1-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-067)
- ZORO SELECT Clevis Pin, Zinc, 0.250 x5/8 L, PK25 (WWG-CLPZ-161)
- HHIP 0.018" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0018)
- Zoro Select Clevis Pins