Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 43 Usable Lg
Mfr # PIN301M12X50
Zoro # G510042337
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Outside Diameter Tolerance -0.05/-0.10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN301M12X50
- Zoro # G510042337
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.05/-0.10 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Head Diameter | 20 mm |
Maximum Usable Length | 43 mm |
Maximum Hole Size | 3.2 mm |
Shank Length | 50 mm |
Pin Diameter | 12 mm |
Details
System of Measurement | Metric |
Standards | RoHS Compliant |
Item | Clevis Pin |
Material | Stainless Steel |
Finish | Plain |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 43 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 50 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-15B)
- USA INDUSTRIALS #10-24 x 1-3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK (ZSCRW-380)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 6 in L, 10 PK (U55000.025.0600)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- ZORO SELECT Clevis Pin, Zinc, 0.625x1 3/4 L, PK10 (WWG-CLPZ-221)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 3/4 L, PK5 (WWGCLPZBP063)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0400)
- ZORO SELECT Precision Clevis Pin 1 Usable Lg (PIN3013820)
- ZORO SELECT Clevis Pin, 18-8 SS, 3/16x3/4 In (WWG-CLPGS-001)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.250x1/2L, PK5 (WWG-CLPSBPS-048)
- Zoro Select Clevis Pins