Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 41 Usable Lg
Mfr # PIN301M16X50-BX
Zoro # G110042362
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Stainless Steel
- Finish Black Oxide
- Standards RoHS Compliant
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN301M16X50-BX
- Zoro # G110042362
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 41 mm |
Maximum Hole Size | 4 mm |
Head Diameter | 25 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Shank Length | 50 mm |
Pin Diameter | 16 mm |
Details
System of Measurement | Metric |
Material | Stainless Steel |
Item | Clevis Pin |
Finish | Black Oxide |
Standards | RoHS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 25 mm, Maximum Usable Length 41 mm, Maximum Hole Size 4 mm, Number of Holes 1, Shank Length 50 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 16 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, Clear, 12 PK (91330)
- NORD-LOCK Wedge Lock Washer, For Screw Size M14 Steel, Zinc Flake Finish (1644)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2-1/4 in L, 5 PK (MPB1250)
- HALEX 1/2 In Emt/Box Set Screw Offset Conntr Each (90371)
- ZORO SELECT Clevis Pin, 18-8, 0.250x2 1/4 L, PK5 (WWG-CLPS-131)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0300)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x1 3/8 In, PK10 (WWG-CLPZ-095)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/4 L, PK25 (WWG-CLPZ-189)
- ZORO SELECT Clevis Pin, Steel, 0.312x15/16 L, PK25 (WWG-CLPSAE-003)
- G.L. HUYETT Clevis Pin, Univ, Stl, 3/8x2 L, PK10 (WWG-CLPUZ-018)
- Zoro Select Clevis Pins