Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 4-3/8 Usable Lg
Mfr # PIN30101280-BX
Zoro # G010042431
product price: $49.75
/ea
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Black Oxide
- Shank Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN30101280-BX
- Zoro # G010042431
- Country of Origin United States
- Category Clevis Pins
Dimensions
Shank Length | 5 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 4 3/8 in |
Maximum Hole Size | 0.25 in |
Pin Diameter | 1 1/4 in |
Head Diameter | 1 1/2 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Details
System of Measurement | Inch |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Black Oxide |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 1/2 in, Maximum Usable Length 4 3/8 in, Maximum Hole Size 0.25 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 1/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Oval Eye Nut, 3/4"-10 Thread Size, 3/4 in Thread Lg, Steel, Black Oxide (EN-8)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U51010.037.0450)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M01010.120.0080)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08180)
- ZORO SELECT Clevis Pin, 18-8, 0.187x1 1/4 L, PK10 (WWG-CLPS-160)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0275)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39797.037.0275)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0175)
- ZORO SELECT Clevis Pin, Zinc, 0.375x1 1/4 L, PK25 (WWG-CLPZ-189)
- ZORO SELECT Clevis Pin, Steel, 1-1/8 in. dia. (U39797.112.0600)
- ZORO SELECT Precision Clevis Pin 54 Usable Lg (PIN744M10X60)
- Zoro Select Clevis Pins