Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 4-3/4 Usable Lg
Mfr # PIN3013480
Zoro # G110043000
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Standards RoHS Compliant
- Product Type Precision Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN3013480
- Zoro # G110043000
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 4 3/4 in |
Shank Length | 5 in |
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Pin Diameter | 3/4 in |
Maximum Hole Size | 0.1563 in |
Head Diameter | 15/16 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Standards | RoHS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 15/16 in, Maximum Usable Length 4 3/4 in, Maximum Hole Size 0.1563 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 3/4 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Black Oxide, 1-11/64 in Ht, 5 PK (3HEE6)
- TAMPER-PRUF SCREWS #6-32 x 3/8 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91490)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- MIDWEST FASTENER Wood Screw, #10, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02574)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0125)
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPS-171)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3015832)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 x2 1/2 In L (WWG-CLPZ-233)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0150)
- ZORO SELECT 1/2x1-1/2 S.S.GROOVED CLEVIS (WWG-CLPGSRR-067)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 1/4" x 3/4" (RF264)
- Zoro Select Clevis Pins