Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 4-11/16 Usable Lg
Mfr # PIN30100180-BX
Zoro # G610041803
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Standards RoHS Compliant
- Finish Black Oxide
- Material Stainless Steel
- Product Type Precision Clevis Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PIN30100180-BX
- Zoro # G610041803
- Country of Origin United States
- Category Clevis Pins
Dimensions
Outside Diameter Tolerance | -0.002/-0.004 in |
Head Diameter | 1 3/16 in |
Head Diameter Tolerance | +0.000/-0.015 in |
Maximum Usable Length | 4 11/16 in |
Pin Diameter | 1 in |
Shank Length | 5 in |
Maximum Hole Size | 0.203 in |
Details
System of Measurement | Inch |
Standards | RoHS Compliant |
Finish | Black Oxide |
Item | Clevis Pin |
Material | Stainless Steel |
Product Type | Precision Clevis Pin |
Material Quality Standards | DFARS Compliant |
Head Type | Headed |
Material Grade/Class | 18-8 |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 1 3/16 in, Maximum Usable Length 4 11/16 in, Maximum Hole Size 0.203 in, Number of Holes 1, Shank Length 5 in, System of Measurement Inch, Standards RoHS Compliant, Head Diameter Tolerance +0.000/-0.015 in, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.002/-0.004 in, Pin Diameter 1 in, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 10 PK (78621)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01300.050.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Combination Drive, 35 PK (931723)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 In (1BUC5)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0137)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- ZORO SELECT 1/2x3 S.S.GROOVED CLEVIS (WWG-CLPGSRR-070)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0250)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x2 3/4 L (WWG-CLP-277)
- Zoro Select Clevis Pins