Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 38 Usable Lg
Mfr # PIN744M12X45
Zoro # G810042006
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Material Stainless Steel
- Finish Plain
- Pin Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN744M12X45
- Zoro # G810042006
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 12 mm |
Head Diameter | 20 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Maximum Usable Length | 38 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Shank Length | 45 mm |
Maximum Hole Size | 3.2 mm |
Details
System of Measurement | Metric |
Standards | RoHS Compliant |
Material | Stainless Steel |
Finish | Plain |
Item | Clevis Pin |
Material Quality Standards | ASTM A564, DFARS Compliant |
Product Type | Precision Clevis Pin |
Material Grade/Class | 18-8 |
Head Type | Headed |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 38 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 45 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards ASTM A564, DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Finishing Nail, 1-1/2 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650231)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (U08200.031.0100)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0175)
- ZORO SELECT Clevis Pin, Universal, 0.500x4 In, PK10 (WWG-CLPUZ-030)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x2 1/2 In L (WWG-CLPS-115)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x3 1/2 In, PK25 (WWG-CLPZ-031)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x3 1/2 In L (WWG-CLPS-107)
- ZORO SELECT Clevis Pin, Zinc, 0.375x2 3/4 L, PK10 (WWG-CLPZ-196)
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- Zoro Select Clevis Pins