Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 38 Usable Lg
Mfr # PIN302M12X45
Zoro # G210041890
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Plain
- Standards RoHS Compliant
- Material Stainless Steel
- Pin Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN302M12X45
- Zoro # G210041890
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Diameter | 12 mm |
Maximum Usable Length | 38 mm |
Shank Length | 45 mm |
Head Diameter | 20 mm |
Maximum Hole Size | 3.2 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Details
System of Measurement | Metric |
Item | Clevis Pin |
Finish | Plain |
Standards | RoHS Compliant |
Material | Stainless Steel |
Material Quality Standards | DFARS Compliant |
Material Grade/Class | 316 |
Head Type | Headed |
Product Type | Precision Clevis Pin |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 316, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 38 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 45 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Chemical Resistant, Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.750x3 L, PK5 (WWG-CLPZ-227)
- ZORO SELECT Wood Screw, #8, 3 in, Black Phosphate Steel Trim Head Square Drive, 91 PK (DQTI0-80300-091P)
- ZORO SELECT Grade 5, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01060.150.0300)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 50 PK (53584)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 Dia x1 3/4 InL (WWG-CLPSBPS-073)
- ZORO SELECT Clevis Pin, Zinc, 0.625x3 1/2 L, PK5 (WWG-CLPZ-226)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.437x3 1/2 In, PK10 (WWG-CLPZ-091)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0150)
- ZORO SELECT 3/8x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-061)
- BUYERS PRODUCTS Buyers Products Clevis Rod End with Pin and Cotter Pin is used for pivot point linkages on air (B27082AZKT)
- Zoro Select Clevis Pins