Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 38 Usable Lg
Mfr # PIN301M12X45
Zoro # G510042382
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS Compliant
- Finish Plain
- Material Stainless Steel
- Maximum Usable Length 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN301M12X45
- Zoro # G510042382
- Country of Origin United States
- Category Clevis Pins
Dimensions
Maximum Usable Length | 38 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Maximum Hole Size | 3.2 mm |
Shank Length | 45 mm |
Head Diameter | 20 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Pin Diameter | 12 mm |
Details
System of Measurement | Metric |
Standards | RoHS Compliant |
Finish | Plain |
Item | Clevis Pin |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 38 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 45 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X1.0D)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (K2023-A)
- STRONG-POINT Strong-Point 830QC 8 x 3 in. Square Bugle Head Screws Coarse Thread Phosphate Coated Box of 2 000 (830QC)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0300)
- ZORO SELECT Precision Clevis Pin 5-11/16 Usable Lg (PIN30100196)
- ZORO SELECT Precision Clevis Pin 2 Usable Lg (PIN3015136-BX)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x4 In L (WWG-CLPZ-238)
- ZORO SELECT Clevis Pin, Zinc, 0.187 x3/4 L, PK10 (WWGCLPZBP042)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/4 L, PK25 (WWG-CLPZ-171)
- HHIP 0.026" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0026)
- Zoro Select Clevis Pins