Shop All Clevis Pins
Zoro Select
Precision Clevis Pin 38 Usable Lg
Mfr # PIN301M12X45-BX
Zoro # G410042260
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Finish Black Oxide
- Material Stainless Steel
- Standards RoHS Compliant
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PIN301M12X45-BX
- Zoro # G410042260
- Country of Origin United States
- Category Clevis Pins
Dimensions
Head Diameter | 20 mm |
Outside Diameter Tolerance | -0.05/-0.10 mm |
Shank Length | 45 mm |
Head Diameter Tolerance | +0.00/-0.38 mm |
Pin Diameter | 12 mm |
Maximum Usable Length | 38 mm |
Maximum Hole Size | 3.2 mm |
Details
System of Measurement | Metric |
Finish | Black Oxide |
Material | Stainless Steel |
Item | Clevis Pin |
Standards | RoHS Compliant |
Material Grade/Class | 18-8 |
Product Type | Precision Clevis Pin |
Head Type | Headed |
Material Quality Standards | DFARS Compliant |
Description
Clevis Pin, Product Type Precision Clevis Pin, Material Stainless Steel, Finish Black Oxide, Material Grade/Class 18-8, Head Type Headed, Head Diameter 20 mm, Maximum Usable Length 38 mm, Maximum Hole Size 3.2 mm, Number of Holes 1, Shank Length 45 mm, System of Measurement Metric, Standards RoHS Compliant, Head Diameter Tolerance +0.00/-0.38 mm, Material Quality Standards DFARS Compliant, Outside Diameter Tolerance -0.05/-0.10 mm, Pin Diameter 12 mm, Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel (N222-372)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 5 PK (U04100.050.0525)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD62)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFX2)
- ZORO SELECT Clevis Pin, Steel, 7/8 in. dia. (U39798.087.0400)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x2 1/2 In (1BUC6)
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1x3 1/2 In L (WWG-CLPZ-237)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.437 In x3 In L (WWG-CLPS-095)
- ZORO SELECT Precision Clevis Pin 3/4 Usable Lg (PIN3015116-BX)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39797.075.0250)
- ZORO SELECT Clevis Pin, Universal, 0.375x2 1/2 In, PK10 (WWG-CLPUZ-019)
- Zoro Select Clevis Pins